Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr Trip Unit, 1.2A, FrameB
Mfr # XTPEXT1P2B
Zoro # G3182076
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trip unit
- Depth 4.03 in
- Frame Size B
- Amps AC 0.30 to 1.20A
- Height 3.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPEXT1P2B
- Zoro # G3182076
- UPC # 786689005603
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 4.03 in |
Frame Size | B |
Height | 3.95 in |
Width | 1.77 in |
Product Width | 2 in |
Product Length/Depth | 3 in |
Product Height | 2 in |
Overall Depth | 3 in |
Overall Width | 2 in |
Overall Height | 2 in |
Description
Manual Motor Protector Trip Unit, Accessory Type Manual Motor Protector Trip Unit, Current AC 1.2 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Frame Size B, Overall Height 2 in, Overall Width 2 in, Compatible with Series XT IEC, Overall Depth 3 in, Horsepower @ Three Phase - 480V AC 1/2 hp, Horsepower @ Three Phase - 600V AC 1/2 hp, Standards CSA C22.2, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- EATON Manual Mtr Protctr, 12A, PushButtn, Frame B (XTPB012BC1)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Manual Motor Protector, 4A, Rotary, Frame D (XTPE004BCS)
- EATON Manual Mtr Protector, 1.6A, Rotary, Frame B (XTPR1P6BC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- Eaton Manual Motor Protectors