Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr Trip Unit, 12A, Frame B
Mfr # XTPEXT012B
Zoro # G2648432
original price:
$158.33
17% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trip unit
- Depth 4.03 in
- Frame Size B
- Amps AC 3.00 to 12.00A
- Height 3.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTPEXT012B
- Zoro # G2648432
- UPC # 094714421985
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 4.03 in |
Frame Size | B |
Height | 3.95 in |
Width | 1.77 in |
Product Height | 3 in |
Product Width | 2 in |
Product Length/Depth | 2 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Height | 3 in |
Description
Manual Motor Protector Trip Unit, Accessory Type Manual Motor Protector Trip Unit, Current AC 12 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Frame Size B, Overall Height 3 in, Overall Width 2 in, Compatible with Series XT IEC, Overall Depth 2 in, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Horsepower @ Three Phase - 600V AC 10 hp, Standards CSA C22.2, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2 Wire Industrial Straight Blade Plug 250VAC 20A (HBL9758VY)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- Eaton Motor Controls