Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr, 6.3A, PushBttn, Frame B
Mfr # XTPB6P3BC1
Zoro # G1220256
original price:
$161.80
19% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Type Pushbutton
- Depth 3.35 in
- Frame Size B
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPB6P3BC1
- Zoro # G1220256
- UPC # 786685364445
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.35 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Product Height | 2 in |
Product Length/Depth | 4 in |
Product Width | 4 in |
Size | 45 mm |
Overall Width | 4 in |
Overall Height | 2 in |
Overall Depth | 4 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/4 hp, Horsepower @ Single Phase - 240V AC 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 6.3 A, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting 6.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1SC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1G)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B (XTPRP63BC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- Eaton Manual Motor Protectors