Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr, 25A, PushButtn, Frame B
Mfr # XTPB025BC1
Zoro # G0297306
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Type Pushbutton
- Depth 3.35 in
- Frame Size B
- Amps AC 20.00 to 25.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPB025BC1
- Zoro # G0297306
- UPC # 786685353319
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.35 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Product Length/Depth | 4 in |
Product Width | 2 in |
Size | 45 mm |
Product Height | 3.75 in |
Overall Width | 2 in |
Overall Height | 3.75 in |
Overall Depth | 4 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 25 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Overload Relay Current Setting 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD25)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- EATON Manual Mtr Protector, 0.4A, Rotary, Frame B (XTPRP40BC1)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- Eaton Manual Motor Protectors