Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr, 20A, PushButtn, Frame B
Mfr # XTPB020BC1
Zoro # G0503063
original price:
$173.36
14% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Type Pushbutton
- Depth 3.35 in
- Frame Size B
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPB020BC1
- Zoro # G0503063
- UPC # 786685353302
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.35 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Product Width | 3.75 in |
Size | 45 mm |
Product Length/Depth | 2 in |
Product Height | 3.75 in |
Overall Depth | 2 in |
Overall Height | 3.75 in |
Overall Width | 3.75 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 20 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Overload Relay Current Setting 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Red (305648)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- WEG WEG - MPW40-3-D004, MOTOR PROTECTOR BU MPW40-3-D004 (MPW40-3-D004)
- Eaton Manual Motor Protectors