Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr, 1.6A, PushBttn, Frame B
Mfr # XTPB1P6BC1
Zoro # G3015844
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Type Pushbutton
- Frame Size B
- Depth 3.35 in
- Amps AC 1.00 to 1.60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPB1P6BC1
- Zoro # G3015844
- UPC # 786685364421
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.35 in |
Height | 3.66 in |
Width | 1.77 in |
Product Height | 4 in |
Size | 45 mm |
Product Width | 4 in |
Product Length/Depth | 2 in |
Overall Depth | 2 in |
Overall Width | 4 in |
Overall Height | 4 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 1/10 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 1.6 A, Horsepower @ Three Phase - 480V AC 3/4 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Overload Relay Current Setting 1.6 A, Minimum Overload Relay Current Setting 1 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5389-0)
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protctr, 20A, PushButtn, Frame B (XTPB020BC1)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- Eaton Motor Controls