Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr, 10A, PushButtn, Frame B
Mfr # XTPB010BC1
Zoro # G2762356
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Type Motor protector
- Frame Size B
- Depth 3.35 in
- Amps AC 6.30 to 10.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPB010BC1
- Zoro # G2762356
- UPC # 786685364391
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.35 in |
Height | 3.66 in |
Width | 1.77 in |
Product Height | 2 in |
Product Width | 3.5 in |
Product Length/Depth | 4 in |
Overall Width | 3.5 in |
Overall Depth | 4 in |
Overall Height | 2 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/2 hp, Horsepower @ Single Phase - 240V AC 1 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 10 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Manual Mtr Protector, 0.4A, Rotary, Frame B (XTPRP40BC1)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- EATON Manual Motor Protector, 1A, Rotary, Frame B (XTPR001BC1)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- Eaton Manual Motor Protectors