Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr, 0.63A, PushBttn, FrameB
Mfr # XTPBP63BC1
Zoro # G2127203
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Type Motor Control
- Depth 3.35 in
- Frame Size B
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPBP63BC1
- Zoro # G2127203
- UPC # 786685364483
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.35 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Product Length/Depth | 4 in |
Product Height | 2 in |
Product Width | 3.5 in |
Overall Height | 2 in |
Overall Width | 3.5 in |
Overall Depth | 4 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.63 A, Series XTPB Series, Maximum Overload Relay Current Setting 0.63 A, Minimum Overload Relay Current Setting 0.4 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation (411050508)
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- Eaton Motor Controls