Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctr, 0.25A, PushBttn, FrameB
Mfr # XTPBP25BC1
Zoro # G0371427
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Type Pushbutton
- Frame Size B
- Depth 3.35 in
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPBP25BC1
- Zoro # G0371427
- UPC # 786685364469
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 3.35 in |
Height | 3.66 in |
Width | 1.77 in |
Product Height | 4 in |
Product Width | 4 in |
Size | 45 mm |
Product Length/Depth | 2 in |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Depth | 2 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.25 A, Series XTPB Series, Maximum Overload Relay Current Setting 0.25 A, Minimum Overload Relay Current Setting 0.16 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 150A, Main Circuit Breaker (TE150S)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FRS-R-1)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130T)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- EATON Manual Motor Protector, 4A, Rotary, Frame B (XTPR004BC1)
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B (XTPRP63BC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Motor Protector, 1A, Rotary, Frame B (XTPR001BC1)
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- WEG WEG - MPW40-3-U020, MOTOR PROTECTOR BU MPW40-3-U020 (MPW40-3-U020)
- Eaton Motor Controls