Shop All Manual Motor Protectors
Eaton
Manual Mtr Protctor Trip Unit, 4A, Frame B
Mfr # XTPEXT004B
Zoro # G0254082
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trip unit
- Frame Size B
- Depth 4.03 in
- Amps AC 1.00 to 4.00A
- Height 3.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPEXT004B
- Zoro # G0254082
- UPC # 786689005610
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 4.03 in |
Height | 3.95 in |
Width | 1.77 in |
Product Width | 2.5 in |
Product Height | 3 in |
Product Length/Depth | 2 in |
Overall Height | 3 in |
Overall Depth | 2 in |
Overall Width | 2.5 in |
Description
Manual Motor Protector Trip Unit, Accessory Type Manual Motor Protector Trip Unit, Current AC 4 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 1/3 hp, Horsepower @ Three Phase - 208V AC 3/4 hp, Horsepower @ Three Phase - 240V AC 3/4 hp, Frame Size B, Overall Height 3 in, Overall Width 2.5 in, Compatible with Series XT IEC, Overall Depth 2 in, Horsepower @ Three Phase - 480V AC 2 hp, Horsepower @ Three Phase - 600V AC 3 hp, Standards CSA C22.2, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- GENERAC Generac Solar Panel (8038)
- EATON Manual Mtr Protector, 12A, Rotary, Frame D (XTPE012BCS)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- EATON Manual Mtr Protctr, 12A, PushButtn, Frame B (XTPB012BC1)
- EATON Manual Mtr Protctr, 20A, PushButtn, Frame B (XTPB020BC1)
- Eaton Motor Controls