Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-1
Mfr # B100W1C
Zoro # G4142196
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-1
- Type Type B100 non-reversing
- Enclosure NEMA Rating 4
- Depth 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # B100W1C
- Zoro # G4142196
- UPC # 786678016719
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 5.0 in |
Height | 10.16 in |
Width | 5.13 in |
Product Height | 11.46 in |
Product Length/Depth | 6.89 in |
Product Width | 4.4 in |
Size | NEMA size 3 |
Overall Depth | 6.89 in |
Overall Height | 11.46 in |
Overall Width | 4.4 in |
Description
Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 26 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series B100, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 70A, 600V AC, Indicating (LPJ-70SPI)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P (GV2P21)
- Eaton Motor Controls