Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-1
Mfr # B100U1C
Zoro # G3919727
original price:
$2,897.10
9% off
Free Shipping & Returns
$2,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-1
- Type Type B100 non-reversing
- Enclosure NEMA Rating 7D, 9E, 9F, 9G
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # B100U1C
- Zoro # G3919727
- UPC # 786678847979
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 7.77 in |
Height | 12.06 in |
Width | 8.25 in |
Product Length/Depth | 3.5 in |
Size | M - 1 |
Product Width | 4.88 in |
Product Height | 6.72 in |
Overall Width | 4.88 in |
Overall Depth | 3.5 in |
Overall Height | 6.72 in |
Description
Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 250/600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group D, Class II, Div 1 and 2, Group E, F, G, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series B100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 2.500, Loop Nut, Item# 5120-25L ( (FABKWIKIEPLUG5120-25L-CS30-PC)
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0CA)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- SQUARE D Operating Handle (KCG2YZ)
- Eaton Manual Motor Switches