Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-1
Mfr # B100S1CA
Zoro # G3955427
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-1
- Type Type B100 non-reversing
- Enclosure NEMA Rating 1
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100S1CA
- Zoro # G3955427
- UPC # 786678623764
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 4.98 in |
Height | 7.59 in |
Width | 4.72 in |
Product Width | 1.77 in |
Size | NEMA size 0 |
Product Height | 6.3 in |
Product Length/Depth | 5.5 in |
Overall Depth | 5.5 in |
Overall Width | 1.77 in |
Overall Height | 6.3 in |
Description
Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 5 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series B100, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1202-50)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- EATON Line Side Adapter (XTPAXLSAD)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- SQUARE D Manual Motor Starter, 13A, 600V, 3P (2510FS2)
- Eaton Manual Motor Switches