Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-1
Mfr # B100J1C
Zoro # G4065056
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-1
- Type Type B100 non-reversing
- Enclosure NEMA Rating 12
- Depth 5.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100J1C
- Zoro # G4065056
- UPC # 786678010489
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-1 |
Depth | 5.97 in |
Height | 9.41 in |
Width | 5.13 in |
Product Length/Depth | 5.75 in |
Product Width | 2.17 in |
Size | NEMA size 2 |
Product Height | 8.41 in |
Overall Depth | 5.75 in |
Overall Width | 2.17 in |
Overall Height | 8.41 in |
Description
Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 45 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series B100, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 (B100S1C)
- EATON Line Side Adapter (XTPAXLSAD)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- Eaton Manual Motor Switches