Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-0
Mfr # B100W0C
Zoro # G4099611
original price:
$1,978.90
24% off
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-0
- Type Type B100 non-reversing
- Enclosure NEMA Rating 4
- Depth 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # B100W0C
- Zoro # G4099611
- UPC # 786678016702
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 5.0 in |
Height | 10.16 in |
Width | 5.13 in |
Size | NEMA size 3 |
Product Width | 4.4 in |
Product Length/Depth | 6.89 in |
Product Height | 11.46 in |
Overall Width | 4.4 in |
Overall Depth | 6.89 in |
Overall Height | 11.46 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 26 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series B100, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 (B100S1C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- ABB 12516A Amp 10Hp Manual Starter, 1SAM50000R1012 MS325160 (1SAM50000R1012 MS325-16.0)
- Eaton Manual Motor Switches