Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-0
Mfr # B100U0C
Zoro # G4203455
product price: $2,531.99
/ea
Free Shipping & Returns
$2,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-0
- Type Type B100 non-reversing
- Enclosure NEMA Rating 7D, 9E, 9F, 9G
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100U0C
- Zoro # G4203455
- UPC # 786678847962
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 7.77 in |
Height | 12.06 in |
Width | 8.25 in |
Product Length/Depth | 3.5 in |
Product Width | 4.88 in |
Product Height | 6.97 in |
Size | M - 0 |
Overall Width | 4.88 in |
Overall Height | 6.97 in |
Overall Depth | 3.5 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 250/600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group D, Class II, Div 1 and 2, Group E, F, G, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series B100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2016AWW)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 5A, 600V AC, Non-Indicating (LSRK005)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 (B100S1C)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100W0C)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- Eaton Motor Controls