Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-0
Mfr # B100S0C
Zoro # G4018576
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-0
- Type Type B100 non-reversing
- Enclosure NEMA Rating 1
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100S0C
- Zoro # G4018576
- UPC # 786678623726
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 4.98 in |
Height | 7.59 in |
Width | 4.72 in |
Product Height | 6.3 in |
Size | NEMA size 0 |
Product Width | 1.77 in |
Product Length/Depth | 5.5 in |
Overall Width | 1.77 in |
Overall Height | 6.3 in |
Overall Depth | 5.5 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 5 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series B100, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- MARINCO Marinco 30A/125V Power cord Plus ShorePower Cordset w/LED, 50' Yellow (199119)
- SWE-TECH 3C Bulk Cat6 Blue Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-061TH)
- QUICKCABLE Primary Wire, 12 Gauge, Black, 12ft. (230500-2012)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- Eaton Manual Motor Switches