Shop All Manual Motor Switches
Eaton
Manual Motor Starter, NEMA, 3P, M-0
Mfr # B100J0C
Zoro # G4020886
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- NEMA Size M-0
- Type Type B100 non-reversing
- Enclosure NEMA Rating 12
- Number of Required Thermals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # B100J0C
- Zoro # G4020886
- UPC # 786678010250
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
NEMA Size | M-0 |
Depth | 5.97 in |
Height | 9.41 in |
Width | 5.13 in |
Product Width | 4.4 in |
Size | NEMA size 3 |
Product Length/Depth | 6.89 in |
Product Height | 11.46 in |
Overall Height | 11.46 in |
Overall Width | 4.4 in |
Overall Depth | 6.89 in |
Description
Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Toggle Switch, Phase Three, Current AC 26 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series B100, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- RELIANCE CONTROLS THROUGH THE WALL KIT (WKPBN30)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100W0C)
- EATON Line Side Adapter (XTPAXLSAD)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- EATON Rotary Handle Mechanism, IP65 Black (XTPAXRHMB)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- Eaton Manual Motor Switches