Shop All Manual Motor Protectors
Eaton
Manual Motor Protector, 4A, Rotary, Frame D
Mfr # XTPE004BCS
Zoro # G2657882
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Pushbutton
- Frame Size B
- Depth 4.72 in
- Amps AC 1.00 to 4.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPE004BCS
- Zoro # G2657882
- UPC # 786685491110
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 4.72 in |
Height | 3.98 in |
Width | 1.77 in |
Product Length/Depth | 2 in |
Product Height | 4.25 in |
Product Width | 4 in |
Overall Height | 4.25 in |
Overall Width | 4 in |
Overall Depth | 2 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 1/3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 4 A, Horsepower @ Three Phase - 208V AC 3/4 hp, Horsepower @ Three Phase - 240V AC 3/4 hp, Horsepower @ Three Phase - 480V AC 2 hp, Series XTPE Series, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Overload Relay Current Setting 4 A, Minimum Overload Relay Current Setting 1 A, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, RC circuit, for all sockets, 110...240V AC (RZM041FU7)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D-10)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame B (XTPR032BC1)
- EATON Manual Mtr Protector, 0.4A, Rotary, Frame B (XTPRP40BC1)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- Eaton Motor Controls