Shop All Manual Motor Protectors
Eaton
Manual Motor Protector, 1A, Rotary, Frame B
Mfr # XTPR001BC1
Zoro # G1439767
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Rotary
- Depth 3.46 in
- Frame Size B
- Height 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPR001BC1
- Zoro # G1439767
- UPC # 786685364186
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Depth | 3.46 in |
Frame Size | B |
Height | 3.66 in |
Width | 1.77 in |
Product Height | 2 in |
Product Width | 3 in |
Product Length/Depth | 3 in |
Size | 45 mm |
Overall Depth | 3 in |
Overall Height | 2 in |
Overall Width | 3 in |
Description
Manual Motor Protector, NEMA Size Not Applicable, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 1 A, Horsepower @ Three Phase - 480V AC 2 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 1/2 hp, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.63 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- GILMOUR Dble Male Connectr 3/4" (877054-1002)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- Eaton Manual Motor Protectors