Shop All Manual Motor Protectors
Eaton
Man. Mtr Protctr Base, 12A, Rotary, Frame B
Mfr # XTPE012B
Zoro # G2329275
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Base
- Frame Size B
- Depth 4.72 in
- Height 3.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTPE012B
- Zoro # G2329275
- UPC # 04015081548293
- Country of Origin Germany
- Category Manual Motor Protectors
Dimensions
Frame Size | B |
Depth | 4.72 in |
Height | 3.98 in |
Width | 1.77 in |
Product Height | 4 in |
Product Length/Depth | 2 in |
Product Width | 4.5 in |
Overall Height | 4 in |
Overall Width | 4.5 in |
Overall Depth | 2 in |
Description
Manual Motor Protector Base, Accessory Type Manual Motor Protector Base, Operator Selector Switch, Current AC 12 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 240V AC 3 hp, Frame Size B, Overall Height 4 in, Overall Width 4.5 in, Compatible with Series XT IEC, Overall Depth 2 in, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Standards CSA C22.2, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121206SSC)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- W BOX B CNNTR PLAIN 100 PK (0E-SR100P)
- EATON Manual Motor Protector, 4A, Rotary, Frame B (XTPR004BC1)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- EATON Man. Mtr Protctr Base, 32A, Rotary, Frame B (XTPE032B)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- EATON Manual Mtr Protctr, 20A, PushButtn, Frame B (XTPB020BC1)
- EATON Manual Mtr Protctr, 1.6A, PushBttn, Frame B (XTPB1P6BC1)
- Eaton Manual Motor Protectors