Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Maintenance Bypass Optio
Mfr # KBT000000000010
Zoro # G5308564
product price: $3,539.99
/ea
Free Shipping & Returns
$3,539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eaton 9355 20/30kVA UPS
- Width 20 IN
- Height 67 IN
- Length 34.1 IN
- Output Waveform Sine Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KBT000000000010
- Zoro # G5308564
- UPC # 743172018717
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 20 IN |
Height | 67 IN |
Length | 34.1 IN |
Details
Item | Cabinet |
For Use With | Eaton 9355 20/30kVA UPS |
Output Waveform | Sine Wave |
User interface | None |
Used With | Eaton 9355 20/30kVA UPS |
Type | UPS Option Cabinet |
Output Frequency | 60 Hz |
Phase (Input) | 120/208 VAC |
Input Frequency Range | 45-65 Hz |
Enclosure | Nema 1 |
Package Contents | 1 ready-to-go options cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- RIP-TIE Reusable Strap, Blue, 1"x6", PK10, Package quantity: 10 (HB-06-010-BU)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/4 (ASB-6)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, K-Type (SDC120KF-A)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, 17 Ah (RBC55)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- PHOENIX CONTACT Battery Pack, QUINT UPS, 24V DC, 7.2 Ah (UPS-BAT/VRLA/24DC/7.2AH)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- Eaton Power Systems