Shop All Uninterruptible Power Supplies (UPS)
Eaton
Maintanance Bypass Module w/ 9395 Ups
Mfr # MBM9B5013110000
Zoro # G9537150
product price: $21,229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,229.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MBM9B5013110000
- Zoro # G9537150
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool (T6031A1029)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- VERTIV Vertiv Liebert Psi5 3Kva 2700W, 120Vac, Rt (PSI5-3000RT120)
- Eaton Power Systems