Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE150G22TD
Zoro # G110043123
product price: $3,127.99
/ea
Free Shipping & Returns
$3,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Auxiliary Contact Form 2NO/2NC
- Series XT
- Horsepower @ Single Phase - 240V AC Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE150G22TD
- Zoro # G110043123
- UPC # 786689042837
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Width | 7 in |
Overall Height | 4 in |
Overall Depth | 7.5 in |
Frame Size | G |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 150 A, Reversing Capability Non-Reversing, Overall Height 4 in, Overall Width 7 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size G, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- Eaton Motor Controls