Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE115G22TD
Zoro # G110043055
Free Shipping & Returns
$1,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Auxiliary Contact Form 2NO/2NC
- Standards CSA, UL Listed
- Series XT
- Mounting Style Bolt-on, Panel Mount, DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTSE115G22TD
- Zoro # G110043055
- UPC # 786689042813
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Frame Size | G |
Overall Depth | 4 in |
Overall Width | 7.1 in |
Overall Height | 7.3 in |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive 115 A, Reversing Capability Non-Reversing, Overall Height 7.3 in, Overall Width 7.1 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size G, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel (APWK1612H)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, (TR50VA001)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- Eaton Magnetic Contactors