Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE095F22TD
Zoro # G110043192
product price: $1,710.99
/ea
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Auxiliary Contact Form 2NO/2NC
- Series XT
- Number of Normally Closed Main Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE095F22TD
- Zoro # G110043192
- UPC # 786689042790
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Frame Size | F |
Overall Width | 7.1 in |
Overall Depth | 4 in |
Overall Height | 7.3 in |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 95 A, Full Load Current - Resistive 95 A, Reversing Capability Non-Reversing, Overall Height 7.3 in, Overall Width 7.1 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size F, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-115PV)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- Eaton Motor Controls