Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE080F22TD
Zoro # G110042973
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Series XT
- Auxiliary Contact Form 2NO/2NC
- Full Load Current - Inductive 80 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE080F22TD
- Zoro # G110042973
- UPC # 786689042776
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Width | 7 in |
Frame Size | F |
Overall Height | 3.75 in |
Overall Depth | 4 in |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 80 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 3.75 in, Overall Width 7 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size F, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- L.H. DOTTIE L.H. Dottie 2'' No Thread Connector, 5PK (NT200)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- Eaton Magnetic Contactors