Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE018CE23TD
Zoro # G810042631
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Series XT
- Auxiliary Contact Form 2NO/3NC
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE018CE23TD
- Zoro # G810042631
- UPC # 786689043032
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Depth | 6 in |
Overall Height | 1.9 in |
Frame Size | CE |
Overall Width | 3.5 in |
Product Width | 8.89 cm |
Product Height | 4.83 cm |
Product Length/Depth | 15.24 cm |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 1.9 in, Overall Width 3.5 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size CE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- Eaton Magnetic Contactors