Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE009BE23TD
Zoro # G810042570
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Auxiliary Contact Form 2NO/3NC
- Series XT
- Standards CSA, UL Listed
- Full Load Current - Inductive 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE009BE23TD
- Zoro # G810042570
- UPC # 786689042950
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Frame Size | BE |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Depth | 5.5 in |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 9 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 3 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size BE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- Eaton Motor Controls