Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE009B23TD
Zoro # G010042349
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA, UL Listed
- Auxiliary Contact Form 2NO/3NC
- Series XT
- Overall Depth 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTSE009B23TD
- Zoro # G010042349
- UPC # 786689042936
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Depth | 5.5 in |
Frame Size | B |
Overall Height | 1.75 in |
Overall Width | 3 in |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 9 A, Reversing Capability Non-Reversing, Overall Height 1.75 in, Overall Width 3 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size B, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- GE Thermal Unit, 5.00A (CR123H575A)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B004)
- Eaton Magnetic Contactors