Shop All Magnetic Contactors
Eaton
Magnetic Contactor, Non-Reversing, 24VDC
Mfr # XTSE007BE23TD
Zoro # G010042363
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series XT
- Auxiliary Contact Form 2NO/3NC
- Standards CSA, UL Listed
- Overall Depth 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE007BE23TD
- Zoro # G010042363
- UPC # 786689042912
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Depth | 5.75 in |
Frame Size | BE |
Overall Width | 3 in |
Overall Height | 2 in |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 7 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 3 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size BE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- Eaton Magnetic Contactors