Shop All Automotive Back Up Alarms
Eaton
Magnetic Actuator, 2.04in H x 1.03in W
Mfr # RS2-A
Zoro # G2441601
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RS2 Series
- Height 2.04 in
- Width 1.03 in
- Diameter 1.18 in
- Depth 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RS2-A
- Zoro # G2441601
- UPC # 786685894324
- Country of Origin Mexico
- Category Automotive Back Up Alarms
Dimensions
Height | 2.04 in |
Width | 1.03 in |
Diameter | 1.18 in |
Depth | 0.51 in |
Details
Item | Magnetic Actuator |
For Use With | Mfr. No. RS2 Series |
Operating Temp. | -25 Degrees to 70 Degrees C |
Accessory Type | Magnetic Actuator |
Compatible with Series | RS |
Compatible Operator | Safety Switch |
Description
Magnetic Actuator, For RS2 Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Mini Fuses, 20A, PK5 (RPMINI20)
- BACKRACK FRAME ONLY, HW KIT REQUIRED - 30124 (15020)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- GROTE Primary Wire, 12 Gauge, Yellow, 100ft.Spool (87-6011)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6123)
- VELVAC Back up Alarm, 112dB, Black, 3-63/64 In H (697112)
- ROADPRO Round Sealed Back-Up Light, w/3-Prong, 4" (RP4064W)
- ECCO Back Up Alarm, 87dB (505)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363R/Y-A)
- ECCO Back Up Alarm, 112dB (450)
- Eaton Automotive Electrical