Shop All Magnetic Contactors
Eaton
MagContactor, NonReversing, 380-415VAC
Mfr # XTSE007B23TD
Zoro # G010042424
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series XT
- Standards CSA, UL Listed
- Auxiliary Contact Form 2NO/3NC
- Coil Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE007B23TD
- Zoro # G010042424
- UPC # 786689042899
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Width | 2.6 in |
Overall Height | 1.7 in |
Overall Depth | 4.8 in |
Frame Size | B |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 7 A, Reversing Capability Non-Reversing, Overall Height 1.7 in, Overall Width 2.6 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size B, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.5A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-1/2-R)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- Eaton Contactors & Contacts