Shop All Magnetic Contactors
Eaton
MagContactor, NonReversing, 110-120VAC
Mfr # XTSE095F22A
Zoro # G810043157
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series XT
- Standards CSA, UL Listed
- Auxiliary Contact Form 2NO/2NC
- Full Load Current - Resistive 95 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE095F22A
- Zoro # G810043157
- UPC # 786689042783
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Width | 6.9 in |
Overall Height | 3.9 in |
Frame Size | F |
Overall Depth | 7.4 in |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 95 A, Full Load Current - Resistive 95 A, Reversing Capability Non-Reversing, Overall Height 3.9 in, Overall Width 6.9 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size F, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Conduit Waterfall (CWF400)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG99)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- Eaton Magnetic Contactors