Shop All Magnetic Contactors
Eaton
MagContactor, NonReversing, 110-120VAC
Mfr # XTSE065D22A
Zoro # G110043062
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series XT
- Auxiliary Contact Form 2NO/2NC
- Standards CSA, UL Listed
- Coil Voltage 110-120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE065D22A
- Zoro # G110043062
- UPC # 786689042752
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Depth | 2.4 in |
Overall Height | 5.9 in |
Overall Width | 4.7 in |
Frame Size | D |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 65 A, Reversing Capability Non-Reversing, Overall Height 5.9 in, Overall Width 4.7 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size D, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB4BK1263)
- GE CURRENT Load Center, TSM, 4 Spaces, 200A, 120/240V, Main Circuit Breaker (TSM420CSCUP)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- Eaton Motor Controls