Shop All Magnetic Contactors
Eaton
MagContactor, NonReversing, 110-120VAC
Mfr # XTSE007B23A
Zoro # G510042429
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series XT
- Auxiliary Contact Form 2NO/3NC
- Standards CSA, UL Listed
- Maximum Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTSE007B23A
- Zoro # G510042429
- UPC # 786689042882
- Country of Origin Germany
- Category Magnetic Contactors
Dimensions
Overall Width | 3.1 in |
Overall Depth | 5.5 in |
Frame Size | B |
Overall Height | 2 in |
Product Width | 7.874 cm |
Product Height | 5.08 cm |
Product Length/Depth | 13.97 cm |
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 7 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 3.1 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size B, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- LEDEX Solenoid (2537-F-34)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Red (9001SK1L1RH13)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- Eaton Contactors & Contacts