Shop All Uninterruptible Power Supplies (UPS)
Eaton
M1 3 Brkr Bpass Pnl 208Y/120V 65Kaic 7
Mfr # M1BMPX0X1X3XXXX
Zoro # G9537634
product price: $16,078.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,078.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M1BMPX0X1X3XXXX
- Zoro # G9537634
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E3532S.41.03)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- Eaton Uninterruptible Power Supplies (UPS)