Shop All Push Button Accessories
Eaton
Lock Out Mushroom Head, 30mm, Red
Mfr # 10250TA42
Zoro # G5219392
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mushroom Head Push Buttons
- Color Red
- Includes Padlock
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TA42
- Zoro # G5219392
- UPC # 786680124259
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.4 in |
Product Height | 2 in |
Product Width | 2.4 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head PushbuttonFor Use With All 30mm PushbuttonsIncludes Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/2A, 600V AC, Indicating (AJT1-1/2N)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- Eaton Push Buttons & Indicators