Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, MBE, 4 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # MBE48B200BTS
Zoro # G108580951
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 4
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MBE48B200BTS
- Zoro # G108580951
- UPC # 782114849217
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 6.9 in |
Width | 14.44 in |
Depth | 5.38 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 4 |
Amps | 200A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | MBE |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
Eaton/Cutler Hammer 1-phase 8-pole 3-wire meter load center is designed to provide overhead/underground services and features BR type BWH2200 breaker which has a interrupt rating of 10000 amp. Rainproof load center accommodates a wire of size 6 AWG-250 kcmil. Load center is ideal for residential applications. It has voltage rating of 120/240 VAC, current rating of 200 amp and interrupt current rating of 10 kilo-amp. The 4-space Meter-Breaker has four jaws and provides surface mounting. It features feed-through lugs. All-in-one load center is UL listed and EUSERC approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12021AA04)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- AC WORKS Plug Adapter 14-50P 50A Outlet to Household 15/20 A T-Blade Connector (AD1450520)
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- EATON Load Center, BRP, 10 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP10B100RF)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP20L200)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR612L125FDP)
- EATON Load Center, 120/240V AC, 1 Phase (MBE48B200BTS)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures