Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CHP, 42 Spaces, 225A, 120/240V, 3 Phase
Mfr # CHPX6NF
Zoro # G110078194
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 42
- Amps 225A
- Voltage 120/240V
- Phase 3
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHPX6NF
- Zoro # G110078194
- UPC # 786689162429
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 35.12 in |
Width | 15.31 in |
Depth | 1 in |
Details
Item | Load Center |
Number of Spaces | 42 |
Amps | 225A |
Voltage | 120/240V |
Phase | 3 |
Short Circuit Current Rating | 10kA |
Series | CHP |
Included Enclosure Cover | Cover Included |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
This is a Type CH loadcenter cover for select Type CH loadcenters. Eaton's Type CH 3/4 in. load centers enclose CH breakers for power distribution and circuit protection in residential and light commercial applications. This loadcenter cover is sandalwood colored to match the CH panel.Indoor covers for Eaton's type CH loadcenters are ordered separatelyType CH loadcenters and covers are sandalwood coloredAll trims are finished using an electrostatic powder coat, baked urethane paint processEaton's CH loadcenters include a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- BALDWIN ESTATE Faceplates (5097.009.N)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CHP24L125X2)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- EATON Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (CHP42L225X6)
- EATON Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures