Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CHP, 42 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # CHP42B200
Zoro # G708580917
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHP42B200
- Zoro # G708580917
- UPC # 786689054601
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4.1 in |
Width | 15.31 in |
Depth | 38 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 42 |
Amps | 200A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CHP |
Included Enclosure Cover | Combination |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, B Curve (M9F21320)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V AC, Main Lug, 1 Phase (CHP42L225X6)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Circuit Breaker Enclosure, 2 Spaces, 125A, 120/240V AC (MBE24L125BTS)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures