Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CHP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # CHP24L125X2
Zoro # G3632381
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 24
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CHP24L125X2
- Zoro # G3632381
- UPC # 786689054311
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4 in |
Width | 14.3 in |
Depth | 21 in |
Product Length/Depth | 21 in |
Description
Load Center, Number of Spaces 24, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type CH, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Phase Single, Height 4 in, Width 14.3 in, Depth 21 in, Bus Material Copper, Short Circuit Current Rating 25kA, Enclosure NEMA Rating 1, Recommended Flush Cover 60JL17, Enclosure Material Steel, Special Features PON, Indoor, Standards UL 67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- EATON Load Center, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08E200RF)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- EATON Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures