Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CHP, 22 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # CHP22N125X2
Zoro # G108609874
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 22
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHP22N125X2
- Zoro # G108609874
- UPC # 786679189726
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 21 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 22 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | CHP |
Included Enclosure Cover | Order Separately |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Description
Specially designed for easy installation, Eaton's CH plug on neutral load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The CHP22N125X2 is an indoor 125 Amp convertible main panel with 22 spaces and 22 circuits.
- Amperage rating: 125 Amp
- Bus material: copper
- Rated NEMA 1 for indoor use
- Main breaker interrupt rating: 10 kAIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SQUARE D Lug, 125 A, 2 Poles (HOML2125)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K1L1GH13)
- AC WORKS NEMA 10-30 3-Prong Dryer Plug to 6-50 Welder Adapter (WD1030650-018)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (BRP20L200)
- EATON Load Center, 20 Spaces, 100A, 120/240V AC (BRP20B100)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CHP24L125X2)
- BR Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125FDP)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures