Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CHP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # CHP24L125
Zoro # G110838187
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 12
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHP24L125
- Zoro # G110838187
- UPC # 782114007860
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4 in |
Width | 21 in |
Depth | 14.31 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 12 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CHP |
Included Enclosure Cover | Combination |
Recommended Surface Cover | Included |
Recommended Flush Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Description
CH24L125CP Load Center, 125 A, 24-Pole, 24-Space, 24-Circuit, Main Lug, Type CH, NEMA 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP20L200)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO148L125GRB)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures