Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # CH8L125RP
Zoro # G608578045
original price:
$306.77
10% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CH8L125RP
- Zoro # G608578045
- UPC # 782114190548
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.69 in |
Width | 11 in |
Depth | 13 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Description
Specially designed for easy installation, Eaton's CH load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage, home addition, barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The CH8L125RP is a 125 Amp outdoor main lug with 8 spaces and 8 circuits.
- Amperage rating: 125
- Bus material: copper
- Rated NEMA 3R for outdoor use
- Feed type: overhead
- Number of circuits: 16
- Number of spaces: 8
- Phase: single-phase
- Voltage rating: 120/240
- Wire size: #6-1/0
- Tangential center knockout easier installation for conduit applications
- Steel back pan provides solid and reliable breaker mounting single piece design for stability and durability
- Single keyhole mounting - 1 keyhole at the top provides easier mounting and leveling
- Drywall marking on enclosure - indicates proper mounting depth for flush applications
- Used with: type CH breakers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON Load Center, CHP, 42 Spaces, 225A, 1 Phase (CHP42N225R)
- EATON Load Center, CHP, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (CHP08B200RF)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures