Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CH, 42 Spaces, 200A, Main Circuit Breaker, 1 Phase
Mfr # CH42B200V
Zoro # G507910892
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Amps 200A
- Phase 1
- Short Circuit Current Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CH42B200V
- Zoro # G507910892
- UPC # 782114810880
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 37 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 42 |
Amps | 200A |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Description
200A, Type CH Main Breaker Load Center, 42 Space, Value Pak, Contains 5 Single Pole 20A 1 Double Pole 30A Circuit Breakers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (CHP42L225X6)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures