Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # CH4L125RP
Zoro # G708571489
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CH4L125RP
- Zoro # G708571489
- UPC # 782114190517
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.69 in |
Width | 11 in |
Depth | 13 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Description
Specially designed for easy installation, Eaton's CH load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage, home addition, barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The CH4L125RP is a 125 Amp outdoor main lug with 4 spaces and 4 circuits.
- Amperage rating: 125
- Bus material: copper
- Rated NEMA 3R for outdoor use
- Feed type: overhead
- Number of circuits: 8
- Number of spaces: 4
- Phase: single-phase
- Voltage rating: 120/240
- Wire size: #14-1/0 AWG
- Tangential center knockout easier installation for conduit applications
- Steel back pan provides solid and reliable breaker mounting single piece design for stability and durability
- Single keyhole mounting - 1 keyhole at the top provides easier mounting and leveling
- Drywall marking on enclosure - indicates proper mounting depth for flush applications
- Used with: type CH breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, Elec/comm, Wh, 1 Gang, PVC (T70PGWH)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24A)
- RACO Electrical Box, 29.5 cu in, Square Box, 2 Gang, Steel, Square (247)
- EATON Circuit Breaker Enclosure, 2 Spaces, 125A, 120/240V AC (MBE24L125BTS)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, BR, 42 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125RP)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V AC, Main Lug, 1 Phase (CHP42L225X6)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures