Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase
Mfr # CH2L70SP
Zoro # G508250027
Sold in multiples of 10 for $457.90
$457.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CH2L70SP
- Zoro # G508250027
- UPC # 782114190449
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.13 in |
Width | 4.5 in |
Depth | 9.5 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Description
2 Circuit 70A Main Lug, Loadcenter, Surface Mount Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- DRYCONN Direct Bury-600 Wire Connector, PK100 (20235)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- EATON Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures