Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase
Mfr # 643801
Zoro # G110885471
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 643801
- Zoro # G110885471
- UPC # 782114190449
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.13 in |
Width | 4.5 in |
Depth | 9.5 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | CH |
Enclosure Material | Metallic |
Bus Material | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW SLV 1/2"" (02-55531PE)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures