Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Load Center, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP08B200RF
Zoro # G708212337
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 8
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BRP08B200RF
- Zoro # G708212337
- UPC # 786689059101
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.5 in |
Width | 14.31 in |
Depth | 25 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 8 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
200A Trailer Park Load Center, Outdoor Mount, 8 Space Circuit 16 Single Poles, Full Capacity Feed Thru Lugs Included Loose, Use DS200H2 Hub, GBK14P Ground Bar If Required, Plug On Neutral Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- EATON Load Center, EA, 125A, Main Lug (EA297214)
- EATON Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON Load Center, BR, 8 Spaces, 126A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker (3008329)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures